- Straight Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | Flanged |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 0.75 in |
| Fitting Description | Straight Split Flange (SAE Code 62) |
| Series | Global 2-Piece Series |
| End Types 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 2.12 in |
| End Types | Flanged |
| Finish | Dura-Kote |
| Length | 3.309 in |
| Hose Dash Size | -12 |
| Hex | 1.626 in |
| Material | Carbon Steel |
| Tube O.D. | 3/4 in |
| Flange Type | Code 62 |
| Thread Sealant | No |
| Height | 1.630 in |
| Assembly Type | Nipple Assembly |
| End Type 2 | Line, Hose, Tube |
| Weight | 0.0 LB |

