Aeroquip by Danfoss
2001-6-10B
Female Connector w/ 5/8" Male SAE 45° & 3/8" Female Pipe Thread
Item #101684708
| Material | Brass |
| Fitting Angle | Straight |
| End Size | 3/8 NPT(f), 5/8 SAE(m) |
| No. of Ends | 2 |
| Overall Length | 1.56 in |
| Female Pipe Size | 3/8 in |
| Fitting Description | Female Connector |
| Tube O.D. | 5/8 in |
| End Types | SAE 45° Flare & NPT |
| SAE Reference No. | 010103 |
| Weight | 0.18 LB |
| EAN or UPC | 678146045539 |
