Aeroquip by Danfoss
2002-12-12B
90° Female Elbow w/ 3/4" Male SAE 45° & 3/4" Female Pipe Thread
Item #101684568
| No. of Ends | 2 |
| End Types | SAE 45° Flare & NPT |
| Material | Brass |
| Female Pipe Size | 3/4 in |
| Fitting Angle | 90° |
| N | 1.06 in |
| SAE Reference No. | 010203 |
| End Size | 3/4 NPT(f), 3/4 SAE(m) |
| Fitting Description | 90° Female Elbow |
| Tube O.D. | 3/4 in |
| M | 1.78 in |
| Weight | 0.4 LB |
