Aeroquip by Danfoss
2002-8-8B
90° Female Elbow w/ 1/2" Male SAE 45° & 1/2" Female Pipe Thread
Item #101688913
| M | 1.38 in |
| SAE Reference No. | 010203 |
| End Types | SAE 45° Flare & NPT |
| No. of Ends | 2 |
| Material | Brass |
| Female Pipe Size | 1/2 in |
| Fitting Angle | 90° |
| N | 0.94 in |
| Fitting Description | 90° Female Elbow |
| End Size | 1/2 NPT(f), 1/2 SAE(m) |
| Tube O.D. | 1/2 in |
| Weight | 0.265 LB |
| EAN or UPC | 678146045638 |
