Aeroquip by Danfoss
2007-8-6B
45° Male Elbow w/ 3/8" Male SAE 45° & 1/2" Male Pipe Thread
Item #101688914
| End Size | 1/2 NPT(m), 3/8 SAE(m) |
| M | 0.99 in |
| End Types | SAE 45° Flare & NPT |
| Fitting Angle | 45° |
| Tube O.D. | 3/8 in |
| Male Pipe Size | 1/2 in |
| N | 1.17 in |
| Fitting Description | 45° Male Elbow |
| No. of Ends | 2 |
| SAE Reference No. | 010302 |
| Material | Brass |
| Weight | 0.17 LB |
