- Male Connector w/ 3/4" Male 37° JIC & 1 1/2" Male Pipe Thread
| End Size | 3/4 JIC(m), 1 1/2 NPT(m) |
| Fitting Type | Adapter |
| SAE Reference No. | 070102 |
| End Types 2 | JIC 37°, NPT |
| Pipe Size | 1.5 in |
| Overall Length | 2.46 in |
| End Types | JIC 37° & NPT |
| Fitting Description | Male Connector |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Tube O.D. | 3/4 in |
| Material | Carbon Steel |
| Weight | 1.2 LB |
| EAN or UPC | 639789285324 |

