- Brass Material
- Straight Fitting Angle
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| End Size 1 | 1/2 in |
| End Gender 2 | Male |
| No. of Ends | 2 |
| Thread Size 1 | 1/2-14 |
| Tube O.D. 2 | 0.75 in |
| End Type 2 | SAE 37 |
| Thread Size | 1/2-14 |
| Fitting Angle | Straight |
| End Size 2 | 11/16 in |
| Tube O.D. | 1/2 in |
| Working Temperature [Min] | -40 °F |
| Tube O.D. 1 | 0.75 in |
| Working Temperature [Max] | 250 °F |
| Fitting Type | Adapter |
| Male Pipe Size | 1/2 in |
| Fitting Description | Male Connector |
| Series | 2021 |
| Material | Brass |
| Hex Size 1 | 1.13 in |
| Thread Size 2 | 11/16-12 |
| Thread Sealant | No |
| End Gender 1 | Male |
| End Type 1 | NPTF |
| Weight | 0.3 LB |
| EAN or UPC | 678146046642 |

