Skip to content Skip to navigation menu
SAE O-Ring Boss/37° Flare

202702-6-4S

SAE O-Ring Boss/37° Flare
Item #101215161
  • Straight Thread O-Ring Connector w/ 1/4" Male JIC & 3/8" Port Size
SAE O-Ring Boss/37° Flare
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Thread O-Ring Connector w/ 1/4" Male JIC & 3/8" Port Size
Overall Length 1.29 in
Fitting Description Straight Thread O-Ring Connector
Tube O.D. 1/4 in
Port Size 3/8
End Types 2 JIC 37°, O-Ring Boss
End Types JIC 37° & O-Ring Boss
Fitting Angle Straight
End Size 1/4 JIC(m), 3/8 O-Ring Boss(m)
No. of Ends 2
SAE Reference No. 070120
Fitting Type Adapter
Material Carbon Steel
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison