- Union Tee w/ 1/4" Male 37° JIC x 1/4" Male 37° JIC x 1/4" Male 37° JIC
End Size | 1/4 JIC(m) |
End Types | JIC 37° |
End Types 2 | JIC 37° |
Fitting Angle | 90° |
Tube O.D. 1 | 1/4 in |
Material | Carbon Steel |
No. of Ends | 3 |
SAE Reference No. | 070401 |
Fitting Type | Tee |
Fitting Description | Union Tee |
Tube O.D. 3 | 1/4 in |
Tube O.D. 2 | 1/4 in |
M2 | 0.89 in |
Weight | 0.08 LB |