Aeroquip by Danfoss
2068-20-16S
90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1" Male Port Size & 1 1/4" Female Pipe
Item #101680356
| Pipe Size | 1.25 in |
| End Size | 1 O-Ring Boss(m), 1 1/4 NPSM(f) |
| Material | Carbon Steel |
| N | 2.14 in |
| End Types | NPT & O-Ring Boss |
| M | 1.7 in |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Straight Thread | 1 5/16-12 in |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| Fitting Type | 90° Swivel Elbow |
| Port Size | 1 |
| Type | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| Weight | 2.1 LB |
| EAN or UPC | 678146051349 |
