- Hex Nipple w/ 1/4" x 1/8" Male Pipe Thread
| No. of Ends | 2 |
| Fitting Type | Straight |
| SAE Reference No. | 140137 |
| Male Pipe Size A1 | 1/8 in |
| Fitting Description | Hex Nipple |
| End Size | 1/8 NPT(m), 1/4 NPT(m) |
| End Types | NPT - All Ends |
| Male Pipe Size | 1/4 in |
| Material | Carbon Steel |
| Overall Length | 1.26 in |
| Weight | 0.063 LB |

