- Carbon Steel Material
- Straight Fitting Angle
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | Straight |
| Fitting Type | Adapter, Bulkhead |
| No. of Ends | 2 |
| Length | 2.840 in |
| Thread Size 1 | 1/2-14 |
| Tube O.D. | 5/8 in |
| Overall Length | 2.84 in |
| Female Pipe Size | 1/2 in |
| Material | Carbon Steel |
| End Types | JIC 37° & NPT |
| Tube O.D. 2 | 0.63 in |
| Series | 2239 |
| End Gender 1 | Female |
| Finish | Dura-Kote |
| SAE Reference No. | N/A |
| Thread Size | 1/2-14 |
| End Size 2 | 7/8 in |
| Working Temperature [Min] | -65 °F |
| End Size | 1/2 NPT(f), 5/8 JIC(m) |
| End Type 2 | SAE 37 |
| End Type 1 | NPTF |
| Tube O.D. 1 | 0.5 in |
| End Gender 2 | Male |
| Hex Size 1 | 1.12 in |
| Fitting Description | Female Bulkhead Connector |
| Thread Size 2 | 7/8-14 |
| Thread Sealant | No |
| End Size 1 | 1/2 in |
| Working Temperature [Max] | 400 °F |
| Weight | 0.4 LB |
| EAN or UPC | 678146053213 |

