- Braze Flanged Head for 1" O.D. Tubing
- 3/4" Nominal Flange Size
- Code 61
| Tube O.D. | 1 in |
| Style | Adapter |
| Fitting Description | Braze Flanged Head |
| Material | Steel |
| Overall Length | 0.31 in |
| Bolt Centers | 1.88 in |
| Weight | 0.8 LB |
| Tube O.D. | 1 in |
| Style | Adapter |
| Fitting Description | Braze Flanged Head |
| Material | Steel |
| Overall Length | 0.31 in |
| Bolt Centers | 1.88 in |
| Weight | 0.8 LB |