- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.77 in Overall Length
| Hose I.D. | 1/2 in |
| Compatible Hose I.D. | 0.5 |
| Tube O.D. | 1/2 in |
| Item Type | Fitting Assembly |
| Overall Length | 3.77 in |
| End Type 2 | Line/Hose/Tube |
| Hex Size 2 | 1 in |
| Outside Dia. | 1 in |
| Compatible Tube O.D. | 0.5 |
| Thread Sealant | No |
| Hole Dia. | 0.32 in |
| Series | FJ5985 Series |
| Thread Size | 3/4-16 |
| End Type 1 | ORS |
| Hose Cut-Off Factor | 2.23 in |
| Finish | Zinc Clear Trivalent Chromate |
| Dash Size | 8 |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| Hex Size 1 | 7/8 in |
| End Gender 1 | Female |
| D Ref | 2.23 in |
| A Ref | 3.77 in |
| Hex 1 Ref | 0.88 in |
| Hose Size | 8 |
| H Ref | 1.62 in |
| Weight | 0.17 LB |
| EAN or UPC | 678146013903 |

