Skip to content Skip to navigation menu
Aeroquip by DanfossGH194-24

GH194-24

Blue 1.5 in ID AQP Inner Tube Industrial Hose
Item #112002117
  • 1.5 in Inner Diameter
  • 2.05 in Outer Diameter
  • 725 psi Working Pressure
  • Blue Color
Aeroquip by DanfossGH194-24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Inner Diameter
  • 2.05 in Outer Diameter
  • 725 psi Working Pressure
  • Blue Color

applications

  • Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.

features

  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
Burst Pressure 2900 psi
Impulse Cycle Life 400000 Cycle
Working Pressure 725 psi
Dash Size -24
Tube Material AQP Inner Tube
Conductive Yes
Cover Material Elastomer
Construction 1 Ply Braid
Temperature Range [Min] -40 °F
I.D. 1.5 in
Working Temperature [Min] -40 °F
Temperature Range [Max] 300 °F
Hose OD 2.05 in
Lay Line Style Embossed
Burst Pressure [Nom] 2900 psi
Material AQP Inner Tube
Conductivity Conductive
Tube Wall Thickness 0.275 in
O.D. 2.05 in
Reinforcement Material Wire
Pressure [Max] 725 psi
Abrasion Resistance Standard
Hose I.D. 1.5 in
Hose Length 1 ft
Color Blue
Working Temperature [Max] 302 °F
Reinforcement Wire
Series GH194
Bend Radius [Min] 19.69 in
Weight 0.0 LB
EAN or UPC 678146074744
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison