- Inner Spring
- 24 Size Code
features
- Available in a variety of sizes
| Material | Alloy Steel |
| Accessory Type | Inner Spring |
| Size Code | 24 |
| Clutch-Brake Type | WCS/DBB |
| Series | 24WCS/25DBB |
| Used With | 24WCS/25DBB |
| Weight | 0.0 LB |
| Material | Alloy Steel |
| Accessory Type | Inner Spring |
| Size Code | 24 |
| Clutch-Brake Type | WCS/DBB |
| Series | 24WCS/25DBB |
| Used With | 24WCS/25DBB |
| Weight | 0.0 LB |