- 0.75 in Inside Diameter
- 1.031 in Outside Diameter
- 300 ft Length
- Polyvinyl Chloride (PVC) Tube
- 150 psi Working Pressure
applications
- For food and beverage dispensing, powdered food manufacturing, water and bilge lines, washdown hose, in-plant air and water service and spraying and conveying fertilizers and pesticides
features
- A solution for every hose need
- Industry leader since 1870
- Designed for safety and reliability
| Tube Wall Thickness | 0.1405 in |
| Length | 300 ft |
| Cover Material | PVC |
| Tube Material | Polyvinyl Chloride (PVC) |
| Height | 1.03 in |
| Width | 1.03 in |
| Working Temperature [Max] | 150 °F |
| Abrasion Resistance | Premium |
| Reinforcement Material | Fiber |
| O.D. | 1.031 in |
| Qualified Hose Fittings | E Series, 265 P, Barbed Inserts |
| Construction | Extruded |
| Burst Pressure | 600 psi |
| Lay Line Style | Ink Jet |
| Bend Radius [Min] | 2.5 in |
| I.D. | 0.75 in |
| Working Pressure | 150 psi |
| Standard | NSF Listed, FDA Approved |
| Color | Clear |
| Dash Size | -12 |
| Working Temperature [Min] | 15 °F |
| Weight | 0.0 LB |
| EAN or UPC | 725975741863 |

