- Alloy Steel Material
features
- Simplified design: only 3 moving parts
- Compact yet powerful package
- Two-piece, pre-loaded pressure balance plate
| Class | Class 3 |
| Diameter | 0.5 in |
| Thread Size | 1/2-20 |
| Head Style | 12 Point |
| Thread Type | UNF |
| Material | Alloy Steel |
| Weight | 0.0 LB |

