- Spool Valve Motor
- Cast Iron Material
- 9/16-18 Prort Size
- SAE O-Ring Port
- 5 Bolt Mount
applications
- Aerial work platform, Turf care equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Intermittent Pressure [Max] | 140 bar |
| RPM [Min] | 393 rpm |
| Mount Type | 5 Bolt |
| Torque | 62 Nm |
| Pilot Diameter | 1.24 in |
| Material | Cast Iron |
| Port Type | SAE O-Ring |
| Motor Type | Spool Valve |
| Port Size | 9/16-18 |
| Displacement | 50 cm3/Rev |
| Paint | Low Gloss Black |
| Weight | 0.0 LB |

