- Spool Valve Motor
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers,harvesters, seeders ,Railroad maintenanceequipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
| Port Type | SAE O-Ring |
| Motor Type | Spool Valve |
| Pilot Diameter | 3.25 in |
| Mount Type | 2 Bolt |
| Displacement | 306 cm3/Rev |
| Mounting Hole Size | 0.54 in |
| Intermittent Pressure [Max] | 124 bar |
| Rotation | Flange |
| RPM [Min] | 183 rpm |
| Paint | Primer Low Gloss Black |
| Port Size | 7/8-14 |
| Torque | 441 Nm |
| Weight | 0.0 LB |

