- 2.81 in Inside Diameter
- 3 in Outside Diameter
- Nitrile Material
features
- Available in a variety of sizes
| Material | Nitrile |
| Thickness | 0.1 in |
| O.D. | 3 in |
| I.D. | 2.81 in |
| Weight | 1.0 LB |
| Material | Nitrile |
| Thickness | 0.1 in |
| O.D. | 3 in |
| I.D. | 2.81 in |
| Weight | 1.0 LB |