- Brass Material
features
- Available in a variety of sizes
| Used With | GG Motors |
| O.D. | 1.71 in |
| I.D. | 1.32 in |
| Material | Brass |
| Thickness | 0.2 in |
| Color | Yellow |
| Weight | 1.0 LB |
| Used With | GG Motors |
| O.D. | 1.71 in |
| I.D. | 1.32 in |
| Material | Brass |
| Thickness | 0.2 in |
| Color | Yellow |
| Weight | 1.0 LB |