- Quick Disconnect
- 1/2 in Body Size
- Female Coupling Half
- 2.96 in Long
| Thread Size | 1/2-14 |
| Thread Type | NPTF |
| Port Type | NPTF |
| Material | Steel |
| Length | 2.960 in |
| Body Size | 1/2 in |
| Fitting Description | Socket |
| Connection Type | Female |
| Type | Quick Disconnect Coupling Half |
| Body Material | Steel |
| Hex Size | 1.13 in |
| Weight | 0.0 KG |

