- Quick Disconnect
- 1/2 in Body Size
- Male Coupling Half
- 2.03 in Long
| Hex Size | 1.13 in |
| Length | 2.030 in |
| Type | Quick Disconnect Coupling Half |
| Fitting Description | Plug |
| Thread Size | 1/2-14 |
| Body Size | 1/2 in |
| Thread Type | NPTF |
| Body Material | Steel |
| Connection Type | Male |
| Weight | 0.0 KG |

