- 2 1/2 in Rod Diameter
- 4 in Bore Size
includes
- (1) rod wiper
- (2) rod seals
- (1) rod wear band
- (2) O.D. bearing seals
- (2) o-rings
| Bore Size | 4 in |
| Rod Diameter | 2 1/2 in |
| Weight | 0.0 LB |
| Bore Size | 4 in |
| Rod Diameter | 2 1/2 in |
| Weight | 0.0 LB |