- Quick Disconnect
- 1 in Body Size
- Female Coupling Half
- 4.13 in Long
| Thread Type | NPTF |
| Thread Size | 1 - 11 1/2 |
| Body Material | Steel |
| Body Size | 1 in |
| Type | Quick Disconnect Coupling Half |
| Connection Type | Female |
| Length | 4.130 in |
| Hex Size | 1 3/4 in |
| Fitting Description | Socket |
| Weight | 0.0 LB |

