- Quick Disconnect
- 1 in Body Size
- Male Coupling Half
- 2.85 in Long
| Fitting Description | Plug |
| Body Size | 1 in |
| Thread Type | NPTF |
| Thread Size | 1 - 11 1/2 |
| Body Material | Steel |
| Length | 2.850 in |
| Hex Size | 1.63 in |
| Connection Type | Male |
| Type | Quick Disconnect Coupling Half |
| Weight | 0.0 LB |

