- Versil·Flare™ Flareless Tube Ferrule for 1" O.D. Tube
| Tube O.D. | 1 in |
| Fitting Description | Ferrule |
| No. of Ends | 1 |
| End Types | Flare |
| SAE Reference No. | N/A |
| Overall Length | 0.7 in |
| End Size | 1 Flareless(f) |
| Material | Steel |
| Fitting Angle | Straight |
| Weight | 0.044 LB |
| EAN or UPC | 678146184757 |

