- 1.25 in Inside Diameter
- 1.46 in Outside Diameter
- Buna-N Material
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Buna-N |
| Thickness | 0.11 in |
| Durometer | 90 |
| I.D. | 1.25 in |
| O.D. | 1.46 in |
| Color | Silver |
| Weight | 0.0 LB |

