Vickers by Danfoss
02-137110-3
25V Series Fixed Displacement Single Vane Pump
Item #101765462
-
Build To Order
- 7/8 in Shaft Diameter
- 3/16 in Shaft Key
- 1.5 in Port Size
- 21 gpm @ 1800 rpm
- Right Hand (CW) Rotation
description
- Vickers 25V, 35V and 45V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
features
- Pump rotation, port orientation and cartridge kit are field changeable
- Low noise
- Greater installation flexibility
- Self-wear compensation
- performance does not degrade with use
- Wide range of available displacements allows for broader range of applications
- 12-vane system and intravane design reduce flow pulsations and noise
| Shaft Type | Straight w/ Key |
| Pressure Port | 1 in Code 61 Flange |
| Port Type | Flange |
| Pump Series | 25V |
| Rotation | Right Hand (CW) |
| Seal Material | Buna-N |
| Outlet Port Position | Inline w/ Inlet |
| Cartridge Kit | 02-102533 |
| Configuration | Single |
| Flow @ RPM | 14 gpm @ 1200 rpm |
| Mounting | Flange Mount |
| Mounting Flange | SAE B, 2 Bolt |
| Mounting Code | None |
| Port Size | 1.5 |
| Model No. | 25V14A-1C22R |
| Pressure [Max] | 2500 psi |
| Integral Valve Configuration | w/o Integral Valves |
| Shaft Length | 2.32 in |
| Displacement (in³/rev) | 2.8 |
| Shaft Dia. | 0.875 in |
| Shaft Seal Type | Single Shaft Seal |
| Flow Rate | 14 gal/min @ 1200 rpm |
| Design No. | 22 |
| Shaft Key | 3/16 in |
| Manufacturer Part No. | 25V14A-1C22R |
| Weight | 33.0 LB |
-
Build To Order

