- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 145 to 2000 psi Pressure Adjustment Range
- Screw Adjustment Type
| Interface | D02 |
| Actuation Option | Proportional |
| Body Material | Cast Iron |
| Valve Type | Pressure Reducing Valve |
| External Drain | No |
| Pressure [Max] | 4500 psi |
| Performance | Standard Performance |
| Model No. | DGMX2-2-PB-CW-10 |
| Design No. | 10 |
| Adjustment | Yes |
| Seal Material | Buna-N |
| Port Control | Pressure Port |
| Remote Control Port | No |
| Pressure Adjustment Range (psi) | 145 to 2,000 |
| Adjustment Type | Screw |
| Manufacturer Part No. | DGMX2-2-PB-CW-10 |
| Adjuster Location | Port B End |
| No. of Stages | Single Stage |
| Pilot Control | Port B |
| Gage Port | N/A |
| Weight | 3.0 LB |

