- Proportional Valve
- D03 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Electrical Connection | DIN 43650 |
| Series | KSDG4V3 |
| Model No. | KSDG4V-3-92L-24-M-U1-H7-11 |
| Rated Flow | 6.3 gal/min |
| Mounting | Subplate Mounted |
| NFPA Size | D03 |
| Tank Port Rating | 3000 |
| Voltage & Frequency | 24 VDC |
| Pressure [Max] | 5000 psi |
| Operation | Solenoid Operated |
| Weight | 1.0 LB |

