- Direction Control Valve
- Pilot To Shift Valve Type
- PTS3 Series
- 7 gal/min Maximum Flow
| Cavity | C-16-4 |
| Port Type | Cartridge Only |
| Model No. | PTS3-7164 |
| Series | PTS3 |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| Housing Material | Aluminum |
| Seal Type | Viton |
| Leakage | Standard |
| Style | 3-Way, 2-Position |
| No. of Valve Ports | 4 |
| Installation | Screw-in Cartridge |
| Valve Type | Pilot To Shift |
| No. of Housing Ports | 4 |
| Pressure [Max] | 3000 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Function | Direct Acting |
| Flow [Max] | 7 gal/min |
| Weight | 1.053 LB |

