- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
| Reducer Module | No |
| Coil Type | Explosion-Proof, Special Protection Solenoid to CSA/UL Approval |
| Coil Rating Code | ER |
| Solenoid Energization Code | None |
| Port Restrictor Plugs | None |
| Solenoid Indicator Lights Code | None |
| Cycle Rate [Max] | N/A |
| EN Code | None |
| NFPA Size | D03 |
| Pressure [Max] | 5000 psi |
| Actuation Identification | Solenoid B |
| Mounting | Subplate/Manifold Mount |
| Valve Type | Standard-Duty |
| Function Code | 2 |
| Leakage | Standard Performance |
| Solenoid Code | ER |
| Voltage & Frequency | 120 VAC - 60 Hz |
| Coil Type Code | X2 |
| Operation | Solenoid Operated |
| Indicator Lights | No |
| Electrical Connector Code | None |
| AC/DC | AC |
| Manual Override | Plain Override |
| Tank Port Rating | 1015 |
| Actuator Type | Solenoid |
| Spool Shift Timing | N/A |
| Manual Override Option Code | None |
| Rated Flow [Max] | 10 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Solenoid | Single |
| Surge Suppressor/Damper Code | None |
| Port T Pressure Rating | 1000 psi |
| Temperature Range [Min] | -4 °F |
| Model No. | DG4V-3S-2A-M-X2-ER4-60 |
| Surge Suppressor/Damper | None |
| Pilot/Drain | None |
| Watt Rating | 20 W |
| Compatible Fluids | Phosphate Ester Fluids |
| Port T Code | 4 |
| Port Restrictor Plug Code | None |
| Temperature Range [Max] | 158 °F |
| Body Material | Gray Iron |
| Mechanical Options | None |
| Center Position | All Ports Blocked |
| Spool Spring Arrangement Code | A |
| Spool Code | 2 |
| Spool Indicator Switch Code | None |
| Performance | Standard Performance |
| Function | 2-Position Spring Offset, End to End |
| No. of Stages | Single Stage |
| Electrical Connection | No Connector |
| Spool Center Condition | B Port End |
| Seal Material | Viton |
| Housing Code | None |
| Crossover | All Ports Blocked |
| Design No. | 60 |
| Weight | 1.0 LB |

