- Cartridge Valve Unit
- CVU Series
- 25 mm Port Size
- SAE Port Type
| Model No. | CVU 25 SWD3 B29 L 10 EN106 |
| Port Type | SAE |
| Port Size | 25 mm |
| Series | CVU |
| Weight | 10.9 LB |
| Model No. | CVU 25 SWD3 B29 L 10 EN106 |
| Port Type | SAE |
| Port Size | 25 mm |
| Series | CVU |
| Weight | 10.9 LB |