- System-Center Model Series
- 5 hp Motor Power
- 20 Gallons Oil Tank
- 3000 psi Maximum Pressure
- 5 gal/min Displacement
| Tank Size | 20 gal |
| Pressure [Max] | 3000 psi |
| Pump Type | Standard Duty |
| Weight | 0.0 LB |
| Tank Size | 20 gal |
| Pressure [Max] | 3000 psi |
| Pump Type | Standard Duty |
| Weight | 0.0 LB |