- Blank Valve Port Restrictor Plug for DG4V3 Valve
features
- Available for use in ports P, T, A or B
- Can be used for restricting flow or for circuit dampening
caution
- Not recommended for use above 210 bar (3,000 psi) system pressure
| Model Code | 00 |
| Use With | DG4V3 |
| Orifice Size | 0 in |
| Weight | 0.1 LB |

