Skip to content Skip to navigation menu
Weatherhead by Danfoss1169X5S

1169X5S

Push>Connect® Brass Fitting
Item #101773561
Weatherhead by Danfoss1169X5S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

applications

  • Compressed air
  • Pneumatic instrumentation circuits
  • Lubricant
  • Cooling lines
  • PT240 polyethylene tubing
  • PT230 and PT160 nylon tubing

features

  • Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
  • Easy to assemble
  • Reusable fittings
Material Brass, Nickel Plated
Body Material Nickel-Plated Brass
Origin Nickel Plated Brass Push to Connect Fittings
Weight 0.06 LB
EAN or UPC 725975036211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison