- 0.81 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Female ORS Swivel Short Drop 90 Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hex Size 1 | 1.63 in |
| Compatible Tube O.D. | 1 in |
| End Type 2 | Line, Hose, Tube |
| Finish Plating | Dura-Kote |
| Type | Fitting Assembly |
| End Gender 1 | Female |
| End Type 1 | FOR-SEAL |
| Material | Carbon Steel |
| Construction Style | Crimp |
| Certifications | SAE J1176 |
| I.D. | 0.81 in |
| Thread Sealant | No |
| Drop Dimension | 2.21 |
| Dash Size | -16 |
| Thread Size 1 | 1 7/16-12 |
| End Size 1 | 1 7/16 in |
| Angle | 90° |
| Compatible Hose I.D. | 1 in |
| Hose Cut-Off Factor | 2.87 in |
| Weight | 0.0 LB |

