Weatherhead by Danfoss
3600X6
Male Branch Tee Fitting Description ; 3/8 in Female Pipe Size ; Brass Material
Item #100183456
- Male Branch Tee Fitting Description
- 3/8 in Female Pipe Size
- Brass Material
| Fitting Description | Male Branch Tee |
| Thread Sealant | No |
| Thread Size 3 | 3/8-18 |
| End Type 1 | FPT |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Finish | Brass |
| End Type 3 | MPT |
| Height | 0.812 in |
| Length | 1.680 in |
| End Gender 1 | Female |
| Material | Brass |
| Thread Size | 3/8-18 |
| End Gender 3 | Male |
| Female Pipe Size | 3/8 in |
| End Gender 2 | Female |
| I.D. | 0.438 in |
| End Type 2 | FPT |
| Hex Size 1 | 0.97 in |
| Series | 3600 |
| Weight | 0.223 LB |
| EAN or UPC | 725975045183 |
