- Fitting Assembly Type
- Carbon Steel Material
description
- Weatherhead by Danfoss 425 N series Field Attachable Hose Fittings JIC 37 Female Swivel 90 Elbow
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| No. of Ends | 2 |
| End Type 2 | Line, Hose, Tube |
| Hex Size 2 | 1 in |
| Construction Style | Reusable |
| Compatible Tube O.D. | 0.63 in |
| Plating | Zinc Yellow Dichromate Finish |
| Construction | Reusable |
| Thread Size | 7/8-14 |
| Dash Size | -10 |
| Drop Dimension | 1.23 |
| Fitting Description | 90° Female JIC Swivel Tube Elbow |
| Fitting Angle | 90° |
| End Types | JIC 37° & Hose Barb |
| Finish Plating | Dura-Kote |
| End Size 1 | 7/8 in |
| Rigid/Swivel | Swivel |
| Tube Size | 5/8 in |
| I.D. | 0.39 in |
| Item Type | Fitting Assembly |
| Hex Size 1 | 1.06 in |
| Tube O.D. | 5/8 in |
| Type | Fitting Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| Hole Dia. | 0.39 in |
| Overall Length | 3.57 in |
| Series | 425 "N" Series |
| Socket Hex Size | 1 1/16 in |
| Swivel Hex Size | 1 in |
| Hose Cut-Off Factor | 2.38 in |
| Angle | 90 Degrees |
| Compatible Hose | H425 |
| Thread Sealant | No |
| Thread Size 1 | 7/8-14 |
| End Gender 2 | Female |
| End Size | 1/2 Hose Barb, 5/8 JIC(f) |
| Hose I.D. | 1/2 in |
| End Gender 1 | Female |
| End Type 1 | JIC 37 |
| Threads per Inch | 14 |
| Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.63 in |
| Weight | 0.5 LB |
| EAN or UPC | 725975063330 |

