Weatherhead by Danfoss
FF91064-16S
Thermoplastic Hose Crimp Sleeves
Used with Z Series Crimp Couplings
Item #105956091
- Crimp Sleeve
- Steel
- 1 in Hose ID
features
- Enables use of Aeroquip TTC and Weatherhead Z Series hose fittings with select conductive and non-conductive Synflex 100R7 and 100R8 hoses
- Custom blue plating provides corrosion protection and visual indication of use once crimped with hose fitting
- Sleeve design provides ease of hose and fitting assembly and is qualified for use with Eaton crimp equipment
- There are more than 500 fitting configuration options to choose from with additional jump sizes and terminal ends
- Additional options enable the customer to reduce their inventory carrying costs
- Performance meets or exceeds SAE 100R7 and 100R8 industry standards
| Material | Steel |
| Hose I.D. | 1 in |
| Weight | 0.008 LB |
