Weatherhead by Danfoss
H10104-250R
H101 Series Chloroprene Rubber Black 0.25 in ID General Purpose Hose
Item #110059398
- 0.25 in Inner Diameter
- Black Color
- Chloroprene Rubber Cover Material
description
- Weatherhead by Danfoss H101 Series Rubber Hydraulic Braided Hose
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Pressure [Max] | 350 psi |
| Working Temperature [Min] | -40 °F |
| Color | Black |
| Construction | 1 Ply Braid |
| Standards | MSHA Approved |
| Abrasion Resistance | Standard |
| O.D. | 0.5 in |
| Tube Material | Nitrile |
| Conductivity | Conductive |
| Reinforcement Material | Polyester |
| Tube Wall Thickness | 0.125 in |
| Burst Pressure | 1400 psi |
| Hose Application | Bulk, General Purpose |
| Qualified Hose Fittings | 100 B |
| Bend Radius [Min] | 3 in |
| Hose OD | 0.5 in |
| Working Temperature [Max] | 212 °F |
| I.D. | 0.25 in |
| Temperature Range [Min] | -40 °F |
| Dash Size | -4 |
| Cover Material | Chloroprene Rubber |
| Hose Length | 250 ft |
| Reinforcement | Fiber |
| Hose I.D. | 0.25 in |
| Burst Pressure [Nom] | 1400 psi |
| Working Pressure | 350 psi |
| Lay Line Style | Ink Jet |
| Temperature Range [Max] | 212 °F |
| Series | H101 |
| Weight | 0.099 LB |
| EAN or UPC | 725975010600 |
