- 7" BEVELED BLADE
description
- Weatherhead by Danfoss Blade
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Kerf | 0.13 in |
| Wheel Diameter | 12 in |
| Arbor Size | 1 in |
| Blade Type | Smooth |
| Cutting Tip Material | Carborundum |
| Type | Blade |
| Weight | 1.4 LB |
| EAN or UPC | 725975020265 |

