Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tube Flaring & Brazing Tools

T-1295

Tube Flaring & Brazing Tools
Item #101774176
  • Heavy-Duty Segmented Flaring Tool for SAE 37° JIC
  • For tubing sizes from 1/8" to 1/2"
Tube Flaring & Brazing Tools
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy-Duty Segmented Flaring Tool for SAE 37° JIC
  • For tubing sizes from 1/8" to 1/2"

description

  • Ideal for use where considerable number of 37° flares in stainless steel tubing must be made. Built to withstand continuous rugged service. Ball thrust mechanism reduces effort required. Hardened tool steel die features nonslip grip of tubing
Flaring Capacity 1/8", 3/16", 1/4", 5/16", 3/8", 1/2"
Weight 3.06 LB
EAN or UPC 725975020302
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison