description
- Weatherhead by Danfoss Adapter Ring
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Type | Adapter Ring |
| Color | Black |
| Material | Carbon Steel |
| Weight | 0.731 LB |
| EAN or UPC | 725975019160 |
| Type | Adapter Ring |
| Color | Black |
| Material | Carbon Steel |
| Weight | 0.731 LB |
| EAN or UPC | 725975019160 |