- PRESET TOOL (0070920)
description
- Weatherhead by Danfoss Blade
features
- Smooth and dependable
- Built to last
- Designed for safety and reliability
| Compatibility | T-75 |
| Cutting Tip Material | Steel |
| Type | Blade |
| Blade Type | Smooth |
| Wheel Diameter | 10 in |
| Weight | 2.344 LB |
| EAN or UPC | 725975017548 |

