- 5/8" Input
- 3/4" Output Shaft
- 6 Nominal Ratio
- 2.740 hp I/P @ 1750 RPM
- 623" lb Max O/P Torque
description
- David Brown Ratings and Service Factors.Gear unit selection is made by comparing actual loads with catalog ratings. Catalog ratings are based on a standard set of loading conditions, whereas actual load conditions vary according to the type of application. Service Factors are therefore used to calculate an equivalent load to compare with catalog ratings. i.e. Equivalent Load = Actual Load x Service Factor
features
- Meets most requirements up to 120 hp with maximum output torque capacity of 98,200 lbf in
- Patented standard motor connection (NEMA or IEC)
- Ability to fit double oil seals on input or output shaft as required
- Dimensionally interchangeable with other major manufacturers
- Modular construction has minimized part count to maximize availability of product
| Output RPM @ 1750 rpm Input | 278 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Base to Shaft Center Height | 2.95 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Output Configuration | Parallel Shaft |
| Nominal Ratio | 6 |
| Actual Ratio | 6.528 |
| Bolt Pattern | 4.33 x 4.33 |
| Box Height | 5.87 in |
| No. of Reductions | 2 |
| Frame Size | 56C |
| Box Length | 8.115 in |
| Unit Size | 1 |
| Box Width | 5.98 in |
| Input Configuration | C-Face Quilled |
| Weight | 21.0 LB |

