- SDS Series QD Bushing
- 1.125 in Bore Size
- 2.688 in Bolt Circle
| Bore Size | 1.125 in - 1 1/8 in |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SDS |
| Inch/Metric | Inch |
| Weight | 1.5 LB |
| EAN or UPC | 38244024834 |
| Bore Size | 1.125 in - 1 1/8 in |
| Bolt Circle Diameter | 2.688 in |
| Bushing Series | SDS |
| Inch/Metric | Inch |
| Weight | 1.5 LB |
| EAN or UPC | 38244024834 |