Skip to content Skip to navigation menu
D-Ring Anchor Plates

098-2101630

D-Ring Anchor Plates
Item #101595691
  • D-Ring Anchor Plate
D-Ring Anchor Plates
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D-Ring Anchor Plate

features

  • Can be bolted or welded to structure
  • Two 1/2" diameter attachment holes
  • Stainless steel construction for durability
  • Plate size: 1/4" x 2" x 4 1/4"
  • Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359
Load Capacity [Max] 5000 lbs
Weight 1.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison